This item is Discontinued.

Trademark Fine Art Jennifer Mccully 'Colorful Chaos - Jennifer' Canvas Art, 12x24 ALI36929-C1224GG

This item is Discontinued.

Trademark Fine Art

Jennifer Mccully 'Colorful Chaos - Jennifer' Canvas Art, 12x24 (Discontinued)

Mfr # ALI36929-C1224GG
Zoro # G901442975
UPC # 192664235772
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI36929-C1224GG
Zoro #
G901442975
UPC #
192664235772
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Style
Eclectic
Artist
Jennifer McCully
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Jennifer McCully
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features overlapping textures and shapes in shades of pink, purple, blue, green, and yellow.

Jennifer's creative career began as a Web Project Manager for Lucent Technologies. When her first girl was born, she started doing freelance graphic design work for various types of companies. When her fourth girl was born, her creativity spread from digital to canvas for the first time, and from there, her journey as a mixed media artist began eventually pushing freelance graphic projects back and replacing them with weekly trips to the art supply store. Her full time adventure as an artist began when she started selling her art in a local co-op, participating in local art shows and adding a few small Florida galleries to the mix. The journey continued when she started licensing some of her designs to Oopsy Daisy Fine Art for Kids, Hobby Lobby, and Successories. She has also added a few books to her project list through Walter Foster Publishing/Quarto kids.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.