This item is Discontinued.

Trademark Fine Art Jennifer Mccully 'Worldcanvas' Canvas Art, 8x24 ALI36966-C824GG

Jennifer Mccully 'Worldcanvas' Canvas Art, 8x24 (Discontinued)

  • Mfr # ALI36966-C824GG
  • Zoro # G001446293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI36966-C824GG
Zoro #
G001446293
UPC #
192664237271
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Eclectic
Artist
Jennifer McCully
Subject
Figurative

Description

  • Artist: Jennifer McCully
  • Subject: Figurative
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "I am a creative and the world is my canvas" collaged above a drawing of a girl on a splashy red, blue, and green background.

Jennifer's creative career began as a Web Project Manager for Lucent Technologies. When her first girl was born, she started doing freelance graphic design work for various types of companies. When her fourth girl was born, her creativity spread from digital to canvas for the first time, and from there, her journey as a mixed media artist began eventually pushing freelance graphic projects back and replacing them with weekly trips to the art supply store. Her full time adventure as an artist began when she started selling her art in a local co-op, participating in local art shows and adding a few small Florida galleries to the mix. The journey continued when she started licensing some of her designs to Oopsy Daisy Fine Art for Kids, Hobby Lobby, and Successories. She has also added a few books to her project list through Walter Foster Publishing/Quarto kids.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.