This item is Discontinued.

Trademark Fine Art Jessica Acunda 'colorido orquesta ' Canvas Art, 14x19 MA01044-C1419GG

This item is Discontinued.

Trademark Fine Art

Jessica Acunda 'colorido orquesta ' Canvas Art, 14x19 (Discontinued)

Mfr # MA01044-C1419GG
Zoro # G001545316
UPC # 193420985825
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA01044-C1419GG
Zoro #
G001545316
UPC #
193420985825
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Jessica Acunda
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Modern & Contemporary

Description

  • Artist: Jessica Acunda
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful abstract of a group of musicians.

Prominent Colors: Tan, Black, Red, Turquoise, Green, Blue, Grey

Masters Fine Art is a Publishing and distribution company that represents Artists around the world. We believe that art is the soul of the world, that it represents our human essence and that's why we work mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art we carry is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all, it is beautiful and happy. We strive to bring these wonderful works of art to your home, or any space in which you'd enjoy color and life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.