This item is Discontinued.

Trademark Fine Art Jessmessin 'Smooch' Canvas Art, 35x47 ALI29897-C3547GG

Jessmessin 'Smooch' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI29897-C3547GG
  • Zoro # G901405901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI29897-C3547GG
Zoro #
G901405901
UPC #
192055866059
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Artist
Jessmessin

Description

  • Artist: Jessmessin
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features kissing lips illustrated over a white background.

Jess Pfohl is a self taught 21st century American artist residing in Baltimore, Maryland. Jess holds degrees from St. Bonaventure University in Journalism and Marketing. In 2012 Jess was endorsed by Campbell�s Soup in celebration of the 50th Anniversary of Andy Warhols �Campbell Soup Cans.� In September 2016, Jess headlined the Music is Art Festival supporting the Goo Goo Dolls with her visual art installation gallery. Jess has worked with many artists throughout a wide range of mediums including film, photography, textile and music. Jess attributes the combination of these experiences as being the core influence of her work. Even though the style of work changes and evolves, the subject matter tends to revolve around human behavior.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.