This item is Discontinued.

Trademark Fine Art Joan E. Davis 'Bright Magic Garden' Canvas Art, 35x35 WAP08901-C3535GG

Joan E. Davis 'Bright Magic Garden' Canvas Art, 35x35 (Discontinued)

  • Mfr # WAP08901-C3535GG
  • Zoro # G001690290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP08901-C3535GG
Zoro #
G001690290
UPC #
193420139952
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Subject
Floral
Artist
Joan E. Davis
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Joan E. Davis
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a collection of colorful flowers.

Prominent Colors: White, Light Blue, Red, Blue

Joan E. Davis uses cardboard and works on the floor to create her distinctive abstracts. Her more defined floral pieces include layers of charcoal and graphite drawing intermixed with colorful glazes of paint. Davis was formally trained in New York and Connecticut. Her paintings are shown in NYC, LA, Palm Desert, Lake Tahoe, and San Francisco as well as internationally. Her work is included in prestigious private and corporate collections throughout the world. In addition, she has been commissioned for hotel and restaurant projects, exclusive private residencies, fundraising efforts and auctions. Joan currently works out of a private studio in Hollywood, CA and exhibits at JY Gallery in Suzhou, China as well as various galleries on the west coast. No matter the style or series, each and every painting by Joan E. Davis pleasantly evokes a timeless sense of elan and joy of life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.