This item is Discontinued.

Trademark Fine Art Joarez 'Black Horse' Canvas Art, 35x47 MA0736-C3547GG

Joarez 'Black Horse' Canvas Art, 35x47 (Discontinued)

  • Mfr # MA0736-C3547GG
  • Zoro # G301542152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA0736-C3547GG
Zoro #
G301542152
UPC #
190836233717
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Masters Fine Art
Subject
Abstract
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Masters Fine Art
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an expressive abstract composition of black strokes over a red-orange and white background.

Joarez started taking an interest in drawing at 5 years old. He then began selling art work when he began studying and developing what today is the base of his paintings. He uses Brazilian culture along with Japanese traditions, and the American modern life. With delicate colors and spontaneous strokes, he expresses strength, passion and faith in his work. He puts his life in his paintings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.