This item is Discontinued.

Trademark Fine Art Joe Felzman Photography 'Flying Saucers' Canvas Art, 6x19 ALI17553-C619GG

This item is Discontinued.

Trademark Fine Art

Joe Felzman Photography 'Flying Saucers' Canvas Art, 6x19 (Discontinued)

Mfr # ALI17553-C619GG
Zoro # G001382805
UPC # 192055326652
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI17553-C619GG
Zoro #
G001382805
UPC #
192055326652
Country of Origin
United States

Dimensions

Size
6 in x 19 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Joe Felzman Photography

Description

  • Artist: Joe Felzman Photography
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two UFO's flying over a landscape.

An award-winning photographer specializing in still life and product photography. Joe has been creating relevant images with an artist's eye out of his Portland based studio for major advertising agencies and design firms for years. His dedication and passion for the genuine craft of photography manifests itself in the manner to which he lights his subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.