This item is Discontinued.

Trademark Fine Art Joe Felzman Photography 'White Boat On Red River' Canvas Art, 22x32 ALI17562-C2232GG

This item is Discontinued.

Trademark Fine Art

Joe Felzman Photography 'White Boat On Red River' Canvas Art, 22x32 (Discontinued)

Mfr # ALI17562-C2232GG
Zoro # G001385202
UPC # 192055327017
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI17562-C2232GG
Zoro #
G001385202
UPC #
192055327017
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Landscape
Style
Modern & Contemporary
Artist
Joe Felzman Photography
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Joe Felzman Photography
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a person rowing a boat in the center of the frame.

An award-winning photographer specializing in still life and product photography. Joe has been creating relevant images with an artist's eye out of his Portland based studio for major advertising agencies and design firms for years. His dedication and passion for the genuine craft of photography manifests itself in the manner to which he lights his subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.