This item is Discontinued.

Trademark Fine Art John Atkinson Grimshaw 'Figure in the Moonlight' Canvas Art, 26x32 BL0304-C2632GG

John Atkinson Grimshaw 'Figure in the Moonlight' Canvas Art, 26x32 (Discontinued)

  • Mfr # BL0304-C2632GG
  • Zoro # G001503422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL0304-C2632GG
Zoro #
G001503422
UPC #
886511067875
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Product Type
Gallery-wrapped canvas art
Artist
John Grimshaw
Subject
Landscape
Style
Impressionism

Description

  • Artist: John Grimshaw
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a figure in the moonlight.

John Grimshaw was a Victorian-era artist, a "remarkable and imaginative painter" knonw for his city night-scenes and landscapes. He created landscapes of accurate color, lighting, vivd detail and realism. He painted landscapes that typified seasons or a type of weather, city and suburban street scenes and moonlit views. His careful painting and skill in lighting effects meant that he captured both the appearance and the mood of a scene in minute detail.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.