Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art John Constable 'A Passing a Lock' Canvas Art, 18x24 BL0788-C1824GG

John Constable 'A Passing a Lock' Canvas Art, 18x24 (Discontinued)

  • Mfr # BL0788-C1824GG
  • Zoro # G001502418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL0788-C1824GG
Zoro #
G001502418
UPC #
886511105195
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Impressionism
Artist
John Constable
Subject
Landscape
Product Type
Gallery-wrapped canvas art

Description

  • Artist: John Constable
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a boat passing a lock in a river.

John Constable was an English Romantic painter. He is known principally for his landscape paintings of Dedham Vale, the area surrounding his home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.