This item is Discontinued.

Trademark Fine Art John Faed 'Portrait of George Washington' Canvas Art, 24x32 BL01390-C2432GG

This item is Discontinued.

Trademark Fine Art

John Faed 'Portrait of George Washington' Canvas Art, 24x32 (Discontinued)

Mfr # BL01390-C2432GG
Zoro # G001485872
UPC # 886511384217
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01390-C2432GG
Zoro #
G001485872
UPC #
886511384217
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Traditional
Subject
People
Artist
John Faed
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: John Faed
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features George Washington on horseback.

John Faed (31 August, 1819 - 22 October, 1902) was a Scottish painter known for his religious, literary and historical scenes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.