This item is Discontinued.

Trademark Fine Art John James Audubon 'Long Tailed Deer' Canvas Art, 16x24 WAG04128-C1624GG

John James Audubon 'Long Tailed Deer' Canvas Art, 16x24 (Discontinued)

  • Mfr # WAG04128-C1624GG
  • Zoro # G001568636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAG04128-C1624GG
Zoro #
G001568636
UPC #
193420039689
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
American Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
John James Audubon

Description

  • Artist: John James Audubon
  • Subject: Animals
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a deer jumping in the center of the frame.

Prominent Colors: White, Green, Tan, Brown, Black

World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.