Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art John Morrow 'Moon Shadow' Canvas Art, 16x24 ALI21242-C1624GG

John Morrow 'Moon Shadow' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI21242-C1624GG
  • Zoro # G001410560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI21242-C1624GG
Zoro #
G001410560
UPC #
192055511904
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Natural Modern
Artist
John Morrow
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: John Morrow
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red canoe on the left side of the frame.

I can not remember a time when I wasn�t sure art would be the focus of my life. It is amazing to me that artists can communicate to the world in the universal language of color, shape, value and line, its like magic. Regardless of style, media, technique or subject, the process is the same, a transfer of emotion from artist to viewer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.