This item is Discontinued.

Trademark Fine Art John Morrow 'Night Stalker ' Canvas Art, 14x14 ALI21253-C1414GG

John Morrow 'Night Stalker ' Canvas Art, 14x14 (Discontinued)

  • Mfr # ALI21253-C1414GG
  • Zoro # G001412298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI21253-C1414GG
Zoro #
G001412298
UPC #
192055512338
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Artist
John Morrow
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Modern & Contemporary

Description

  • Artist: John Morrow
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a large bird in the center of a dark scene.

I can not remember a time when I wasn�t sure art would be the focus of my life. It is amazing to me that artists can communicate to the world in the universal language of color, shape, value and line, its like magic. Regardless of style, media, technique or subject, the process is the same, a transfer of emotion from artist to viewer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.