This item is Discontinued.

Trademark Fine Art John Ward 'The Northern Whale Fishery' Canvas Art, 22x32 BL01444-C2232GG

This item is Discontinued.

Trademark Fine Art

John Ward 'The Northern Whale Fishery' Canvas Art, 22x32 (Discontinued)

Mfr # BL01444-C2232GG
Zoro # G401473271
UPC # 886511386334
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01444-C2232GG
Zoro #
G401473271
UPC #
886511386334
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
John Ward
Subject
Seascapes
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: John Ward
  • Subject: Seascapes
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features ships surrounded by ice with seals and polar bears.

With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users. Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections. Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.