This item is Discontinued.

Trademark Fine Art John Xiong 'Gondola Canal' Canvas Art, 8x24 ALI0654-C824GG

John Xiong 'Gondola Canal' Canvas Art, 8x24 (Discontinued)

  • Mfr # ALI0654-C824GG
  • Zoro # G001346418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI0654-C824GG
Zoro #
G001346418
UPC #
886511697300
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
John Xiong
Subject
Landscapes

Description

  • Artist: John Xiong
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features gondolas in a canal in Venice.

Dr. John Xiong has a unique vision of Australia and the world. His photographs capture the magic and beautiful moments - moments that are there for all to see, but which most let slip by unnoticed. John?s photographs are widely published by leading art publishers in Australia, Europe, and the US. John was educated in science, although photography has always been his passion. He received his PhD at the University of Goettingen, Germany in 1990 and worked at prominent research institutions as a scientist in Canada, the US, and Australia. His career as a scientist also gave him extensive opportunities to travel and to live around the world, which allowed him to explore his keen passion in photography. This gradually changed him from a scientist to a professional photographer. His scientific training has greatly helped him develop photographic techniques of his own style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.