This item is Discontinued.

Trademark Fine Art JoJoesArt 'God of Evanescence' Canvas Art, 12x19 ALI11689-C1219GG

This item is Discontinued.

Trademark Fine Art

JoJoesArt 'God of Evanescence' Canvas Art, 12x19 (Discontinued)

Mfr # ALI11689-C1219GG
Zoro # G001351610
UPC # 191344743415
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI11689-C1219GG
Zoro #
G001351610
UPC #
191344743415
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Modern & Contemporary
Subject
Fantasy
Artist
JoJoesArt
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: JoJoesArt
  • Subject: Fantasy
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a horned tiger with glowing green stripes walking through the woods.

Jonas Jodicke, aka JoJoesArt, was born in June 1994 in Berlin, Germany. He is one of six siblings and found himself creating and imagining fantastic worlds ever since he can remember. In 2010 he started uploading some of his artworks to the Internet and started growing more and more of a fanbase. What started as a hobby has now become his profession. His works are being appreciated and purchased all around the globe and have been featured on countless well-known blogs, websites, magazines, and book covers. He is especially fascinated by the contrast between light and dark or good and evil.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.