This item is Discontinued.

Trademark Fine Art Juan Gris 'Portrait Of Pablo Picasso' Canvas Art, 18x24 AA00560-C1824GG

This item is Discontinued.

Trademark Fine Art

Juan Gris 'Portrait Of Pablo Picasso' Canvas Art, 18x24 (Discontinued)

Mfr # AA00560-C1824GG
Zoro # G101335350
UPC # 192055059086
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00560-C1824GG
Zoro #
G101335350
UPC #
192055059086
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Juan Gris
Style
Eclectic
Subject
People

Description

  • Artist: Juan Gris
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a man in the center of the frame.

Jose Victoriano (Carmelo Carlos) Gonzalez-Perez, better known as Juan Gris, was a Spanish painter and sculptor born in Madrid who lived and worked in France most of his life. Closely connected to the innovative artistic genre Cubism, his works are among the movement's most distinctive.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.