This item is Discontinued.

Trademark Fine Art Kathie McCurdy 'Amarillis Tryptic' Canvas Art, 8x24 KM0260-C824GG

Kathie McCurdy 'Amarillis Tryptic' Canvas Art, 8x24 (Discontinued)

  • Mfr # KM0260-C824GG
  • Zoro # G001522843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM0260-C824GG
Zoro #
G001522843
UPC #
886511212756
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Subject
Illustration
Product Type
Gallery-Wrapped Canvas Art
Artist
Kathie McCurdy
Style
Contemporary

Description

  • Artist: Kathie McCurdy
  • Subject: Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery wrapped art piece features three bright flowers.

Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.