This item is Discontinued.

Trademark Fine Art Kathleen Parr Mckenna 'Holiday Happiness Iv' Canvas Art, 14x19 WAP04963-C1419GG

This item is Discontinued.

Trademark Fine Art

Kathleen Parr Mckenna 'Holiday Happiness Iv' Canvas Art, 14x19 (Discontinued)

Mfr # WAP04963-C1419GG
Zoro # G001672883
UPC # 192664444594
Country of Origin United States
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP04963-C1419GG
Zoro #
G001672883
UPC #
192664444594
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Kathleen Parr McKenna
Style
Modern & Contemporary

Description

  • Artist: Kathleen Parr McKenna
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two cardinals with pink flowers around them.

Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.