This item is Discontinued.

Trademark Fine Art Katie Pertiet 'Free Range Fresh I' Canvas Art, 30x47 WAP10096-C3047GG

Katie Pertiet 'Free Range Fresh I' Canvas Art, 30x47 (Discontinued)

  • Mfr # WAP10096-C3047GG
  • Zoro # G001684213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP10096-C3047GG
Zoro #
G001684213
UPC #
193420483161
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern Farmhouse
Artist
Katie Pertiet
Subject
Animals

Description

  • Artist: Katie Pertiet
  • Subject: Animals
  • Style: Modern Farmhouse
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Fresh From Our Farm to Your Table" around a chicken and roosters on white wood with a checkered border.

Prominent Colors: White, Tan, Grey, Black, Brown, Red

"Taking old art and making it new and fresh again is very rewarding," says artist Katie Pertiet. Katie blends patterns, colors, textures and antique engravings to create something new. She has worked as a graphic designer for over twenty years. Her home studio is a mix of old and new, just like her art. Her vintage book library and paints and brushes occupy the same space as her prized Macintosh computer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.