This item is Discontinued.

Trademark Fine Art Kavan & Co 'The Dream' Canvas Art, 14x19 ALI0609-C1419GG

Kavan & Co 'The Dream' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI0609-C1419GG
  • Zoro # G001344391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI0609-C1419GG
Zoro #
G001344391
UPC #
886511612303
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Typography
Artist
Kavan & Co
Style
Contemporary

Description

  • Artist: Kavan & Co
  • Subject: Typography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an inspirational typography poster.

Kavan & Co began life as a personal project for multi award winning illustrator Matthew Kavan Brooks. Beautifully rendered type designed to focus on the things that really matter. Perfecting a craft of traditional art forms blended with the finest lettering, each artwork is designed to become a compass bearing to lead us to the better things in life, providing a moment to reflect and bring clarity. The power of the written word is a truly wonderful thing; now with these illustrated mantras and philosophies from the worlds greatest writers, musicians and artists, inspiration is never far away. Seize the moment, explore and live.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.