This item is Discontinued.

Trademark Fine Art Kazimir Malevich 'Suprematist Composition' 1915 Canvas Art, 10x19 BL01232-C1019GG

This item is Discontinued.

Trademark Fine Art

Kazimir Malevich 'Suprematist Composition' 1915 Canvas Art, 10x19 (Discontinued)

Mfr # BL01232-C1019GG
Zoro # G001477440
UPC # 886511293380
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01232-C1019GG
Zoro #
G001477440
UPC #
886511293380
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Style
Museum Masters
Artist
Kazimir Malevich
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Kazimir Malevich
  • Subject: Abstract
  • Style: Museum Masters
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful, abstract, geometric shapes.

Kazimir Severinovich Malevich was a Russian painter and art theoretician. He was a pioneer of geometric abstract art and the originator of the avant-garde, Suprematist movement.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.