This item is Discontinued.

Trademark Fine Art KCDoodleArt 'Fairies and Woodland Creatures 15' Canvas Art, 24x32 ALI3646-C2432GG

This item is Discontinued.

Trademark Fine Art

KCDoodleArt 'Fairies and Woodland Creatures 15' Canvas Art, 24x32 (Discontinued)

Mfr # ALI3646-C2432GG
Zoro # G901442364
UPC # 190836907427
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI3646-C2432GG
Zoro #
G901442364
UPC #
190836907427
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Contemporary
Artist
KCDoodleArt
Product Type
Gallery-Wrapped Canvas Art
Subject
Illustration

Description

  • Artist: KCDoodleArt
  • Subject: Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a coloring book image of a fairy beside a decorative feather.

Krisa Bousquet, based in San Antonio, TX, the creator of kcdoodleart, began her drawings as a simple way to pass the time. It quickly grew from hobby to obsession as her art grew more complex, detailed, and refined. Her biggest influences are the world around her, i.e. Flowers, nature, and the human face. Krisa loves her work and loves her art and truly hopes that others sense this love be it while coloring the works from her book or drawing themselves using her techniques.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.