This item is Discontinued.

Trademark Fine Art Kimura Designs 'Christmas Bears' Canvas Art, 30x47 ALI30906-C3047GG

Kimura Designs 'Christmas Bears' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI30906-C3047GG
  • Zoro # G001420934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI30906-C3047GG
Zoro #
G001420934
UPC #
192055922816
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Kimura Designs
Subject
Seasonal
Style
Modern & Contemporary

Description

  • Artist: Kimura Designs
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Christmas teddy bears over a blue background.

Tomoyo Kimura left her home in Kobe Japan to attend Parson�s School of Design in New York City where she graduated with honors. She was hired immediately by the largest advertising agency in the city as a staff illustrator. For ten years she drew print advertisements and T.V. storyboards for some of the world�s best known brands. Today, at her own studio, she works to those same exacting standards on subjects that both satisfy her as an artist and are also eagerly accepted in the marketplace.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.