This item is Discontinued.

Trademark Fine Art Kirk Reinert 'Birds Of Paradise' Canvas Art, 18x24 ALI30872-C1824GG

This item is Discontinued.

Trademark Fine Art

Kirk Reinert 'Birds Of Paradise' Canvas Art, 18x24 (Discontinued)

Mfr # ALI30872-C1824GG
Zoro # G701415872
UPC # 192055921437
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI30872-C1824GG
Zoro #
G701415872
UPC #
192055921437
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Fantasy
Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Artist
Kirk Reinert

Description

  • Artist: Kirk Reinert
  • Subject: Fantasy
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman kneeling in the forest and releasing two exotic birds from her hands.

Kirk discovered that drawing was a natural talent at a very early age having been introduced to art by his grandfather, a sports cartoonist for the Cleveland Plain Dealer, and his uncle, an animator. Kirk graduated from Cooper School of Art with a degree in production art and design but is a self-taught painter. Upon graduation, he worked in advertising as an illustrator and designer and after 3 1/2 years went on to establish his own studio in 1981.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.