This item is Discontinued.
This item is Discontinued.
Kurt Shaffer 'Christmas Barn in the Snow' Multi Panel Art Set Large (Discontinued)
Specifications
Product Information
- MFR #
- KS0161-3PC-SET-LG
- Zoro #
- G701542226
- UPC #
- 191344111948
- Country of Origin
- United States
Dimensions
- Panel Dimensions
- 8" x 30", 25" x 30", 8" x 30"
- Overall Dimensions
- 30" x 41"
- Size
- Large
Details
- Product Type
- Multi Panel Canvas Art Set
- Artist
- Kurt Shaffer
- Subject
- Landscapes
- Style
- Contemporary
Description
- Artist: Kurt Shaffer
- Subject: Landscapes
- Style: Contemporary
- Product Type: Multi Panel Canvas Art Set
- Panel Dimensions: 8" x 30", 25" x 30", 8" x 30"
- Overall Dimensions: 30" x 41"
- Made in USA
This ready to hang, gallery-wrapped multi panel canvas art set features features a red bow on a wreath, hanging on a barn in the snow.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.