Zoro Homepage
This item is Discontinued.
No Product Image Available

Kurt Shaffer 'Fresh Snowfall On The River' Multi Panel Art Set Small 3 Piece (Discontinued)

  • Mfr # KS01094-3PC-SET-SM
  • Zoro # G001523321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS01094-3PC-SET-SM
Zoro #
G001523321
UPC #
192664995409
Country of Origin
United States

Dimensions

Overall Dimensions
24" x 32"
Panel Dimensions
6" x 24", 20" x 24", 6" x 24"
Size
Small

Details

Subject
Landscape
Product Type
Multi Panel Canvas Art Set
Style
Traditional
Artist
Kurt Shaffer

Description

  • Artist: Kurt Shaffer

  • Subject: Landscape

  • Style: Traditional

  • Product Type: Multi Panel Canvas Art Set

  • Panel Dimensions: 6" x 24", 20" x 24", 6" x 24"

  • Overall Dimensions: 24" x 32"

  • Made in USA


This ready to hang, gallery-wrapped multi panel canvas art set features a snowy landscape of a river in a forest.


Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.


Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.