This item is Discontinued.

Trademark Fine Art Kurt Shaffer Photographs 'Autumn Picnic' Canvas Art, 12x19 KS01496-C1219GG

This item is Discontinued.

Trademark Fine Art

Kurt Shaffer Photographs 'Autumn Picnic' Canvas Art, 12x19 (Discontinued)

Mfr # KS01496-C1219GG
Zoro # G001542025
UPC # 194189039040
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS01496-C1219GG
Zoro #
G001542025
UPC #
194189039040
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Kurt Shaffer Photographs
Style
Modern & Contemporary

Description

  • Artist: Kurt Shaffer Photographs
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a photograph of a picnic spot under a large tree with bright orange foliage.

Prominent Colors: Tan, Brown, Black, Orange, Wine, White, Light Blue

As a self-taught photographer, Kurt is passionate about the photo-art he creates. Growing up in California, Illinois and elsewhere, Kurt found much to photograph from the start. A deep love of nature and its conservation was sparked during his scouting years by his Eagle Scout father, while from his artistic mother he inherited his natural eye for composition. �My therapy is time spent in nature,� he says, which he shares in the purest form possible, noting that �what I photograph in nature is not subjected to Photoshop manipulation.� This not only carries over from decades of shooting film where manipulation was not even thought of. Since 1980, Kurt has called Cleveland, Ohio home, and has found endless photographic opportunity throughout the state, in every season. He often startles viewers with the beauty he finds in the commonplace: �I see beauty in places and things many pass by unawares.�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.