This item is Discontinued.

Trademark Fine Art Lantern Press 'Animal 53' Canvas Art, 22x32 ALI9442-C2232GG

Lantern Press 'Animal 53' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI9442-C2232GG
  • Zoro # G001485049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI9442-C2232GG
Zoro #
G001485049
UPC #
191344707547
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
animal
Product Type
Gallery-Wrapped Canvas Art
Artist
Lantern Press
Style
Coastal

Description

  • Artist: Lantern Press
  • Subject: animal
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features horses standing on the side of a beach with ships sailing the background.

Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.