This item is Discontinued.

Trademark Fine Art Larry Hunter 'Chevy Grill Blue' Canvas Art, 18x24 ALI41865-C1824GG

Larry Hunter 'Chevy Grill Blue' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI41865-C1824GG
  • Zoro # G001469209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI41865-C1824GG
Zoro #
G001469209
UPC #
192664704100
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Artist
Larry Hunter
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Larry Hunter
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the front end of a blue truck.

Prominent Colors: Black, Blue, Grey, White, Light Blue

I am a child of the 1950s and 60s, born and raised in Vancouver, British Columbia where I attended the Vancouver School of Art. I am basically a self taught freelance artist, designer, photographer and muralist. I have a passion for architecture and industrial design, particularly Mid Century Modern design. Be it homes, automobiles, industrial design, fashion, art, you name it, MCM is one of the most iconic design eras in western culture, a time of unbridled optimism, conflict and style that spanned thirty years. Much of my work reflects design cues from that time. I like to work a little mid-century into everything I do.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.