This item is Discontinued.

Trademark Fine Art Laura Marshall 'Bold Adventures Ii V2' Canvas Art, 14x19 WAP09671-C1419GG

Laura Marshall 'Bold Adventures Ii V2' Canvas Art, 14x19 (Discontinued)

  • Mfr # WAP09671-C1419GG
  • Zoro # G001691853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP09671-C1419GG
Zoro #
G001691853
UPC #
193420287592
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Modern & Contemporary
Artist
Laura Marshall
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape

Description

  • Artist: Laura Marshall
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Follow your Heart" in a pink circle over a black and white image of a foggy, tree-covered mountains.

Prominent Colors: Black, White, Grey, Pink, Brown, Orange

For Laura Marshall, photography is about more than just picking up a camera and taking pictures of what she sees. "For me, photography is something that takes place inside, a connection to nature, humans and structures that cannot be expressed through words alone." Inspired by a childhood filled with cross-country family camping trips as well as her rural Michigan roots, Laura photographs nature as her primary subject using both film and digital cameras. Currently living and working in Vermont, Laura continues to be inspired by the beautiful world around her.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.