This item is Discontinued.

Trademark Fine Art Laura Miller 'Faith Line Art' Canvas Art, 35x47 ALI42030-C3547GG

This item is Discontinued.

Trademark Fine Art

Laura Miller 'Faith Line Art' Canvas Art, 35x47 (Discontinued)

Mfr # ALI42030-C3547GG
Zoro # G001479680
UPC # 192664710729
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42030-C3547GG
Zoro #
G001479680
UPC #
192664710729
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Floral
Artist
Laura Miller
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Laura Miller
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a phrase in a banner below flowers.

Prominent Colors: White, Grey, Black

Laura Miller is a Midwest artist, maker and nurse that believes in the healing effects of art. Her mission is to create fresh, beautiful, vibrant, joyful artwork that heals, nurtures and inspires. She spreads her creative wellness message through her art and teaching. Although Lauras formal education is in nursing she was introduced to art at a young age by attending classes at the Toledo Museum of Art. It was there that her love of art began as she sat listening to lectures and creating among the beautiful works of art. This early introduction to art continued as she took workshops and classes while building her art business. Laura loves all things creative including acrylic on canvas painting, working in mixed media, painting in watercolors and art journaling. Lauras love for nature and the outdoors is what inspires her most. When not creating, she enjoys hiking, working out and keeping a healthy lifestyle.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.