This item is Discontinued.

Trademark Fine Art Laurie Korsgaden 'Scarecrow Portrait' Canvas Art, 14x19 ALI41888-C1419GG

This item is Discontinued.

Trademark Fine Art

Laurie Korsgaden 'Scarecrow Portrait' Canvas Art, 14x19 (Discontinued)

Mfr # ALI41888-C1419GG
Zoro # G001474951
UPC # 192664705015
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI41888-C1419GG
Zoro #
G001474951
UPC #
192664705015
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
People
Style
Rustic
Artist
Laurie Korsgaden
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Laurie Korsgaden
  • Subject: People
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a scarecrow laying in the center of the frame.

Prominent Colors: Tan, Blue, Brown, Yellow, Green, Black, Orange

Laurie Korsgadens designs are best loved for their beauty and detail. In many of her designs her humorous, whimsical side comes out. Her love for gardening, nature and animals shows with every brushstroke. Lauries ability to follow trends in color and subject matter has helped her continue as a major force in the art industry since beginning her commercial career in 1993. Laurie started out as a self published artist selling open edition prints to the wholesale framing industry. She was introduced to the licensing industry by friends in the art industry in the mid 90s. Since that time, her images have enjoyed success with over 80 companies worldwide on various products including the stationery, home decor, craft, hobby, and housewares products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.