This item is Discontinued.

Trademark Fine Art Leah Saulnier 'A Dogs Dream' Canvas Art, 14x19 ALI42054-C1419GG

This item is Discontinued.

Trademark Fine Art

Leah Saulnier 'A Dogs Dream' Canvas Art, 14x19 (Discontinued)

Mfr # ALI42054-C1419GG
Zoro # G001484462
UPC # 192664727451
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42054-C1419GG
Zoro #
G001484462
UPC #
192664727451
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Modern & Contemporary
Subject
Animals
Artist
Leah Saulnier
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Leah Saulnier
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white dog with planes flying around it.

Prominent Colors: Orange, Light Blue, White, Brown, Tan, Grey

Leah Saulnier is a Humorist, Surrealist oil painter and portraitist whose versatility knows no bounds. Her art is laced with expressions of humor, the macabre, and elements of surprise. Look for the convergence of the absurd with the rational, the role of machines in the role of people and the curious appearance of animals in unusual surroundings. Leah was born and raised in the Midwest, the daughter of an artist?musician. She has been a resident of Santa Fe, New Mexico since 1992 when she followed her parents to the City Different to help run a family business. Passionate and prolific, she paints full time in a country setting that gives her a direct view of the mountains.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.