This item is Discontinued.

Trademark Fine Art Leighton 'Winding the skein' Canvas Art, 30x47 AA01487-C3047GG

Leighton 'Winding the skein' Canvas Art, 30x47 (Discontinued)

  • Mfr # AA01487-C3047GG
  • Zoro # G201339715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA01487-C3047GG
Zoro #
G201339715
UPC #
194189221445
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Leighton
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Leighton
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two woman sitting on a balcony next to water.

Prominent Colors: Tan, White, Brown, Grey, Yellow, Red

Frederick Leighton was an English painter and sculptor whose works depicted historical, biblical, and classical subject matter.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.