This item is Discontinued.

Trademark Fine Art Leo Kelly 'Tropical Window to Paradise II' Canvas Art, 18x24 MA0863-C1824GG

This item is Discontinued.

Trademark Fine Art

Leo Kelly 'Tropical Window to Paradise II' Canvas Art, 18x24 (Discontinued)

Mfr # MA0863-C1824GG
Zoro # G601541916
UPC # 191344531197
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA0863-C1824GG
Zoro #
G601541916
UPC #
191344531197
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Leo Kelly
Style
Contemporary
Subject
Landscapes
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Leo Kelly
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a window view of flowers and palm trees in front of a beach sunset.

Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright, beautiful colors, music, dance, love, hope, and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art that Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic, and above all it is beautiful and full of joy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.