This item is Discontinued.

Trademark Fine Art Leonardo da Vinci; 'The Proportions of the Human Figure', 30x47 BL0006-C3047GG

This item is Discontinued.

Trademark Fine Art

Leonardo da Vinci; 'The Proportions of the Human Figure', 30x47 (Discontinued)

Mfr # BL0006-C3047GG
Zoro # G001479376
UPC # 886511070882
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0006-C3047GG
Zoro #
G001479376
UPC #
886511070882
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Impressionism
Subject
Figurative
Product Type
Gallery-Wrapped Canvas Art
Artist
Leonardo da Vinci

Description

  • Artist: Leonardo da Vinci
  • Subject: Figurative
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rode with Cypresses.

Leonardo da Vinci was a Florentine art, one of the great masters of the High Reaissance, who was also celebrated as a painter, sculptor, architect, engineer, and scientist. His profound love of knowledge and research was the keynote of both his artistic and scientific endeavors. His innovations in the field of painting influenced the course of Italian art for more than a century after his death.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.