This item is Discontinued.

Trademark Fine Art Les Mumm 'Venice Waterway' Canvas Art, 12x19 ALI41971-C1219GG

Les Mumm 'Venice Waterway' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI41971-C1219GG
  • Zoro # G001469063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI41971-C1219GG
Zoro #
G001469063
UPC #
192664708337
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Architecture
Style
Traditional
Artist
Les Mumm
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Les Mumm
  • Subject: Architecture
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a canal running through Venice.

Prominent Colors: Tan, Brown, Black, White

Les Mumm captures the architecture and history of Venice, Barcelona, and parts of Italy. Their Look in the architecture of the area gives a fresh representation of the city and the History that resides there.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.