Trademark Fine Art

Li Bo 'Mediterranean Town IV' Canvas Art, 18x24

  • Mfr # ALI13070-C1824GG

  • Zoro # G401355539


product price: $43.99
/ea

Key Features

  • Style Modern & Contemporary
  • Artist Li Bo
  • Subject Landscape
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Modern & Contemporary
Artist Li Bo
Subject Landscape
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Li Bo
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features boats in the water next to a city.

Libo was born in 1964 in Shandong, China. He got his start publishing his work in various newspapers and magazines throughout China. Libo's preferred medium is oil. LiBo has gained a following by participating in several exhibitions in China. From 1991 � 2007

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.