This item is Discontinued.

Trademark Fine Art Lily van Bienen 'English Society Tulip' Canvas Art, 18x24 ALI5678-C1824GG

This item is Discontinued.

Trademark Fine Art

Lily van Bienen 'English Society Tulip' Canvas Art, 18x24 (Discontinued)

Mfr # ALI5678-C1824GG
Zoro # G301529276
UPC # 191344482215
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI5678-C1824GG
Zoro #
G301529276
UPC #
191344482215
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Lily van Bienen
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Floral

Description

  • Artist: Lily van Bienen
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a purple tulip with streaks of white on a light blue background.

Born in Russia, the artist is fascinated by flower pieces of old Dutch masters like Jan van Huysum, Rachel Ruysch, and Jan Davidsz de Heem. For her own paintings, she chooses single flowers and creates a harmonious entity of tonal rhythms and temperatures. Her paintings are saturated with positive feelings and radiate joy of life and happiness. Lily graduated cum laude from Moscow Linguistic University and started painting in 2009 after a successful career in the television industry. Finding inspiration in flowers that stand out from the crowd, Lily wants to bring the beauty of nature and its elegance and refinement into our high-tech, modern homes and offices.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.