This item is Discontinued.

Trademark Fine Art Lincoln Harrison 'Quick Waters Under Clouds' Canvas Art, 30x47 ALI42532-C3047GG

Lincoln Harrison 'Quick Waters Under Clouds' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI42532-C3047GG
  • Zoro # G001491057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI42532-C3047GG
Zoro #
G001491057
UPC #
192664746605
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Coastal
Subject
Landscape
Artist
Lincoln Harrison

Description

  • Artist: Lincoln Harrison
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features clouds over a coastline.

Prominent Colors: Black, Blue, Teal, Light Blue, Green, Brown, Grey

Lincoln Harrison is a self-taught photographer from Bendigo, Australia, whose images focus largely on Australian seascapes and star trails. He often spends upwards of fifteen hours painstakingly creating each image, capturing hundreds of exposures of the foreground and sky separately. �I went out and shot some landscapes to use a as a desktop wallpaper for my PC and became hooked�, says Harrison.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.