This item is Discontinued.

Trademark Fine Art Linzi Lynn 'Night Ride' Canvas Art, 14x19 ALI44078-C1419GG

Linzi Lynn 'Night Ride' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI44078-C1419GG
  • Zoro # G001485223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI44078-C1419GG
Zoro #
G001485223
UPC #
193420275957
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Artist
Linzi Lynn
Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Linzi Lynn
  • Subject: Animals
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman on the back of a horse.

Prominent Colors: Blue, Purple, Grey, Black, Tan, Pink

A native of London, Linzi Lynn�s professional career began at an early age in the London theatre as a singer and dancer. After getting married and quitting show business to raise a family, Linzi, looking for a new creative outlet, tried her hand at painting and began developing her artistic skills. After moving to America in 1992 she took painting classes at Montgomery College, Maryland and continued with more art classes at Santa Monica College after moving to the Los Angeles area in 1999.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.