This item is Discontinued.

Trademark Fine Art Lisa Audit 'Blue Morocco' Canvas Art, 30x47 WAP05072-C3047GG

Lisa Audit 'Blue Morocco' Canvas Art, 30x47 (Discontinued)

  • Mfr # WAP05072-C3047GG
  • Zoro # G501671850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP05072-C3047GG
Zoro #
G501671850
UPC #
192664192716
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Bohemian
Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life
Artist
Lisa Audit

Description

  • Artist: Lisa Audit
  • Subject: Still Life
  • Style: Bohemian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an assortment of brown and teal patterned vases in a row.

Lisa Audit is a Canadian artist with a love for nature and the world of decorating. Her artwork can be found, not only on the wall, but on many household items and everyday products around the home. While a majority of her earlier work was painted with oil on canvas, she has rediscovered the beauty of watercolors and has brought a fresh, clean, and inviting look to her artwork. In 2014, Lisa made the charming and inspiring town of Quebec City her home and looks forward to painting her love of nature and the outdoors for years to come.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.