This item is Discontinued.

Trademark Fine Art Lisa Audit 'My Greenhouse Botanical II' Canvas Art, 35x47 WAP0416-C3547GG

This item is Discontinued.

Trademark Fine Art

Lisa Audit 'My Greenhouse Botanical II' Canvas Art, 35x47 (Discontinued)

Mfr # WAP0416-C3547GG
Zoro # G901665275
UPC # 191344524137
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP0416-C3547GG
Zoro #
G901665275
UPC #
191344524137
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Floral & Botanical
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Lisa Audit

Description

  • Artist: Lisa Audit
  • Subject: Floral & Botanical
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a watercolor illustration of a butterfly, a dragonfly, and various flowers.

Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.