This item is Discontinued.

Trademark Fine Art Lisa Audit 'My Greenhouse Flowers I Cream' Canvas Art, 30x47 WAP05040-C3047GG

This item is Discontinued.

Trademark Fine Art

Lisa Audit 'My Greenhouse Flowers I Cream' Canvas Art, 30x47 (Discontinued)

Mfr # WAP05040-C3047GG
Zoro # G201680459
UPC # 192664191474
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP05040-C3047GG
Zoro #
G201680459
UPC #
192664191474
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Modern & Contemporary
Artist
Lisa Audit
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Lisa Audit
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features blue, green, and white flowers with gold stems and outlines on a cream background.

Lisa Audit is a Canadian artist with a love for nature and the world of decorating. Her artwork can be found, not only on the wall, but on many household items and everyday products around the home. While a majority of her earlier work was painted with oil on canvas, she has rediscovered the beauty of watercolors and has brought a fresh, clean, and inviting look to her artwork. In 2014, Lisa made the charming and inspiring town of Quebec City her home and looks forward to painting her love of nature and the outdoors for years to come.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.