This item is Discontinued.

Trademark Fine Art Lisa Katharina 'Blue Booby Greetings' Canvas Art, 24x32 ALI23191-C2432GG

Lisa Katharina 'Blue Booby Greetings' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI23191-C2432GG
  • Zoro # G001416326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23191-C2432GG
Zoro #
G001416326
UPC #
192055686459
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Coastal
Subject
Animals
Artist
Lisa Katharina

Description

  • Artist: Lisa Katharina
  • Subject: Animals
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two large birds in the center of a coastal scene.

Lisa Katharina has been fascinated with biographies of artists and the visual arts her entire life. As a native New Yorker, her mother would take her to museums and special exhibits from the time she was toddler. She studied art in high school and has fallen in love many times with artists from all periods and cultures. Her in?uences include Matisse, Van Gogh, Francoise Gilot, Lee Krasner, Klimt, Morandi and Ito Jakuchu. She has been fortunate enough to teach school groups at The Philadelphia Museum of Art for several years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.