This item is Discontinued.

Trademark Fine Art Lisa Powell Braun 'Flowers With Vase' Canvas Art, 35x47 ALI42622-C3547GG

This item is Discontinued.

Trademark Fine Art

Lisa Powell Braun 'Flowers With Vase' Canvas Art, 35x47 (Discontinued)

Mfr # ALI42622-C3547GG
Zoro # G001486459
UPC # 192664750206
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42622-C3547GG
Zoro #
G001486459
UPC #
192664750206
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Lisa Powell Braun
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Floral

Description

  • Artist: Lisa Powell Braun
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful flowers inside a thin blue vase.

Prominent Colors: White, Purple, Grey, Light Blue, Tan

Lisa Braun is a versatile graphic designer, illustrator, and surface pattern designer with a diverse design background, and broad experience in design, creative direction, and trend analysis. Lisa integrates her unique design and technology skills to produce creative and innovative solutions to any graphic design challenge.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.