This item is Discontinued.

Trademark Fine Art Lois Bryan 'The Coming On Of Winter ' Canvas Art, 30x47 LBR00366-C3047GG

This item is Discontinued.

Trademark Fine Art

Lois Bryan 'The Coming On Of Winter ' Canvas Art, 30x47 (Discontinued)

Mfr # LBR00366-C3047GG
Zoro # G401540003
UPC # 192055468734
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LBR00366-C3047GG
Zoro #
G401540003
UPC #
192055468734
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Lois Bryan
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Traditional

Description

  • Artist: Lois Bryan
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a building in the center of a dark scene.

Lois is a photographer and digital artist who loves a wide range of artistic subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.