This item is Discontinued.

Trademark Fine Art Lori Hutchison 'Venice Beach Pier' Canvas Art, 30x47 ALI12814-C3047GG

Lori Hutchison 'Venice Beach Pier' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI12814-C3047GG
  • Zoro # G001364313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI12814-C3047GG
Zoro #
G001364313
UPC #
191344848844
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Architecture
Artist
Lori Hutchison
Style
Modern & Contemporary

Description

  • Artist: Lori Hutchison
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the under side of a pier running into the water.

A Photographer and Digital Artist � Photo Artist. For over twenty years, photographing people, places and things, from the East Coast to the West Coast. After graduating from Daytona State College with a degree in photography, I relocated to Los Angeles, where there is never a lack of subjects to photograph. I needed and wanted to challenge myself creatively. Using photoshop with many of my images has given me the opportunity to think outside of the box.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.